Beli planer makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Thickness Planer (Mesin Serut Kayu)
    Mulai

    Rp8.799.900

    STANLEY Thickness Planer (Mesin Serut Kayu)
    Deskripsi:
    Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .
    atribut:
    • Power (W): 1800
    • Voltage (V): 220-240
    • Electrical Input Power (W): 1800
    • Frequency (Hz): 50/60
    • Cutting Height (mm): 152
    • Feeding Speed (m/minute): 7.9
    • K3L License: Yes
    • Maximum Cutting Depth (mm): 3.2
    • No Load Speed (rpm): 10000
    • Planning Width (mm): 318
  2. Makita Electric Planer
    Mulai

    Rp4.699.900

    Makita Electric Planer
    Deskripsi:
    Smooth finish, comfortable workability, powerful 580W & maximum cutting depth of 2.5mm! Comes with a foot to prevent blade contact!
    atribut:
    • Overall Length (mm): 285
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 408
    • Current (A): 6.1
    • Maximum Cutting Depth (mm): 2.5
    • Maximum Cutting Width (mm): 82
    • Power Consumption (W): 580
    • Rotation Speed (rpm): 17000
  3. Makita Power Planer
    Mulai

    Rp1.099.900

    Makita Power Planer
    atribut:
    • Continuous Rating Input (W): 500
    • Planing Width (mm): 82
    • Planing Depth (mm): 1
    • Shiplapping (mm): 9
    • Strokes Per Minute (SPM): 0-3100
    • Dimensions (LxWxH) (mm): 285x157x160
    • No Load Speed (rpm): 16000
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 95
    • Sound Pressure Level (dBA): 84
    • Vibration Level (m/s²): Planing Softwood: 3.0
  4. MODERN Mesin Planer Duduk
    Mulai

    Rp6.999.900

    MODERN Mesin Planer Duduk
    atribut:
    • Planing Width (mm): 304
    • Planing Depth (mm): <150 3; 150-230 1.5; >240 1
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 1650
    • No Load Speed (rpm): 8500
  5. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  6. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  7. Makita Nozzle
    Mulai

    Rp43.900

  8. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  9. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  10. Wipro Mesin Ketam Duduk
    Mulai

    Rp18.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  11. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  12. Makita Planer & Jointer Blades, Guides & Accessories
    Mulai

    Rp399.900

    Makita Planer & Jointer Blades, Guides & Accessories
    Deskripsi:
    Guides direct cuts and provide support to improve results when using planers for applications such as chamfering, rabbeting, or shiplapping. They fit planers of a compatible brand and model.
    atribut:
    • Number of Pieces: 1
  13. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  14. SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    Mulai

    Rp569.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    atribut:
    • Upper: Knitted Recycled Textile
    • Lining: Recycled Mesh
    • Footbed: SJ Foam Footbed
    • Mid Sole: Steel
    • Norms: ASTM F2413:2018, EN ISO 20345:2022
    • Outsole: PU
    • Toe Cap: Steel
  15. RYOBI Jig Saws
    Mulai

    Rp709.900

  16. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  17. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.899.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  18. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  19. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.299.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
Daftar Harga planer makita Terbaru October 2026
STANLEY Thickness Planer (Mesin Serut Kayu)Rp8.799.900
Makita Electric PlanerRp4.699.900
Makita Power PlanerRp1.099.900
MODERN Mesin Planer DudukRp6.999.900
FUJIYAMA Portable PlanerRp8.499.900
KRISBOW Mesin Serut KayuRp31.999.900
Makita NozzleRp43.900
DEWALT Thickness PlanerRp15.999.900
Makita Mesin Serut KayuRp1.699.900
Wipro Mesin Ketam DudukRp18.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait